Zoro Homepage

Chief Kontour Charging Hub - 15 A - Black - 1 Each

  • Mfr # KPWRB

  • Zoro # G700687812


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
5.5"
For Use With
Kontour Monitor Arm Solutions: KXC, KXD, K1C, K1D, K2C
Features
Smart Charging, Auto Shut-off, Tamper Resistant
USB Slot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPWRB
Zoro #
G700687812
UPC #
841872174419
Country of Origin
China

Dimensions

Height
1.7"
Width
5.5"
Depth
7.3"
Cable Length
6 ft

Details

Item
Power Outlet
Color
Black
For Use With
Kontour Monitor Arm Solutions: KXC, KXD, K1C, K1D, K2C
Features
Smart Charging, Auto Shut-off, Tamper Resistant
USB Slot
Yes
Product Type
Power Outlet
Current Rating
15 A
Number of USB Ports
2
Compatibility
Kontour Monitor Arm Solutions:KXC, KXD, K1C, K1D, K2C
Receptacles Detail
2 x AC Power, 2 x USB
Amps
15 A
Series
Kontour
Receptacle Type
AC Power, USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.