Zoro Homepage

Chief Kontour Charging Hub - 15 A - White - 1 Each

  • Mfr # KPWRW

  • Zoro # G500687845


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
7.3"
USB Slot
Yes
Features
Smart Charging, Auto Shut-off
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPWRW
Zoro #
G500687845
UPC #
-
Country of Origin
China

Dimensions

Height
1.7"
Width
7.3"
Depth
5.5"
Cable Length
6 ft

Details

Item
Power Outlet
Color
White
USB Slot
Yes
Features
Smart Charging, Auto Shut-off
Current Rating
15 A
Product Type
Power Outlet
Number of USB Ports
2
Receptacles Detail
2 x USB, 2 x AC Power
Amps
15 A
Series
Kontour
Receptacle Type
USB, AC Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.