Zoro Homepage

Chief KSA1002B Small Flat Panel Desk Mount Adapter - Black

  • Mfr # KSA1002B

  • Zoro # G5154704


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Standards
VESA 75 x 75mm, VESA 100 x 100mm.
Product Type
Mounting Adapter Kit
Compatibility
Flat Panel TV or Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSA1002B
Zoro #
G5154704
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Item
Mounting Adapter Kit
Includes
Standards
VESA 75 x 75mm, VESA 100 x 100mm.
Product Type
Mounting Adapter Kit
Compatibility
Flat Panel TV or Monitor
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.