Zoro Homepage

Chief KSA1003B Extension Arm - 30 lb, 25 lb - Black

  • Mfr # KSA1003B

  • Zoro # G6459574


product price: $55.39
/ea

Key Features

Color
Black
Weight Capacity
30 lb
Includes
(1) KSA1003B Extension Arm, (1) Button Head Cap Screw, 4.0" Long, (1) Cable Management Cover, (2) Flat Head Screw, (1) Pivot Pin, (1) Lock Nut, (1) Small Plastic Washer, (2) Steel Washer, (1) Large Plastic Washer.
Compatibility
Flat Panel Display
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSA1003B
Zoro #
G6459574
UPC #
841872048895
Country of Origin
China

Details

Color
Black
Weight Capacity
30 lb
Item
Mounting Extension
Includes
(1) KSA1003B Extension Arm, (1) Button Head Cap Screw, 4.0" Long, (1) Cable Management Cover, (2) Flat Head Screw, (1) Pivot Pin, (1) Lock Nut, (1) Small Plastic Washer, (2) Steel Washer, (1) Large Plastic Washer.
Compatibility
Flat Panel Display
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.