Zoro Homepage

Chief KSA1003S Extension Arm - 30 lb, 25 lb - Silver

  • Mfr # KSA1003S

  • Zoro # G5479443


product price: $58.09
/ea

Key Features

Color
Silver
Weight Capacity
30 lb
Includes
(1) KSA1003S Extension Arm, (1) Button Head Cap Screw, 4.0" Long, (1) Cable Management Cover, (2) Flat Head Screw, (1) Pivot Pin, (1) Lock Nut, (1) Small Plastic Washer, (2) Steel Washer, (1) Large Plastic Washer.
Compatibility
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSA1003S
Zoro #
G5479443
UPC #
841872048901
Country of Origin
China

Details

Color
Silver
Weight Capacity
30 lb
Includes
(1) KSA1003S Extension Arm, (1) Button Head Cap Screw, 4.0" Long, (1) Cable Management Cover, (2) Flat Head Screw, (1) Pivot Pin, (1) Lock Nut, (1) Small Plastic Washer, (2) Steel Washer, (1) Large Plastic Washer.
Item
Mounting Arm
Compatibility
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.