Zoro Homepage

Chief KTA1004S Clamp Mount for Flat Panel Display - Silver - 40 lb Load Capacity

  • Mfr # KTA1004S

  • Zoro # G5267158


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
5 in
Width
5.50 in
Weight Capacity
40 lb
Series
KTA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTA1004S
Zoro #
G5267158
UPC #
841872115900
Country of Origin
United States

Dimensions

Height
5 in
Width
5.50 in
Depth
4 in

Details

Color
Silver
Weight Capacity
40 lb
Series
KTA
Standards
TAA
Item
Clamp Mount
Compatibility
Multi-monitor Systems
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.