Zoro Homepage

Chief KTA1007S Mounting Adapter for Flat Panel Display - Silver - 120 lb Load Capacity

  • Mfr # KTA1007S

  • Zoro # G5397525


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
2 in
Width
8 in
Weight Capacity
120 lb
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTA1007S
Zoro #
G5397525
UPC #
841872146904
Country of Origin
United States

Dimensions

Height
2 in
Width
8 in
Depth
8 in

Details

Color
Silver
Weight Capacity
120 lb
Includes
2 x Array Large Grommet Accessory, 1 x 3/8-16 x 6" Hex Head Cap Screw.
Item
Mounting Adapter
Recycled
Yes
Compatibility
Chief KRA Series Mount
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.