
Chief KWGSK110B Height-Adjustable Flat Panel Wall Mount - 25 lb - Black
Mfr # KWGSK110B
Zoro # G5509884
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
25 lb
For Use On
Flat Panel Display
Product Type
Wall Mount
Series
KWGSK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KWGSK110B
Zoro #
G5509884
UPC #
841872103877
Country of Origin
United States
Details
Color
Black
Weight Capacity
25 lb
For Use On
Flat Panel Display
Item
Wall Mount
Product Type
Wall Mount
Series
KWGSK
Device Supported
Flat Panel Display
Pivot
180°
Compatibility
Flat Panel Displays
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.