Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief Large Capacity Electric Height Adjustable Flat Panel Cart - 200 lb Capacity - 26" Height - Black

  • Mfr # LPE1U

  • Zoro # G112117365


product price: $2,435.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Package Contents
Large Capacity Electric Height Adjustable Flat Panel Cart Control Pad
Maximum Load Capacity
200 lb
Color
Black
Features
Tilt, Anti-Collision Sensor, Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPE1U
Zoro #
G112117365
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in

Details

Package Contents
Large Capacity Electric Height Adjustable Flat Panel Cart Control Pad
Maximum Load Capacity
200 lb
Item
Flat Panel Cart
Color
Black
Features
Tilt, Anti-Collision Sensor, Adjustable Height

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.