Zoro Homepage

CHIEF LARGE FIT TILT WALL MOUNT

  • Mfr # RLT3

  • Zoro # G516470059


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
43 in
Mount Profile
Low Profile
Color
Black
Depth
2 in
Device Supported
Storage Box, Display, Mounting Panel, Flat Panel Display, Sound Bar Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLT3
Zoro #
G516470059
UPC #
841872176642
Country of Origin
China

Dimensions

Minimum Screen Size Supported
43 in
Depth
2 in
Width
38 in
Height
19.18 in
Maximum Screen Size Supported
86 in
Height Adjustable
Yes

Details

Mount Profile
Low Profile
Color
Black
Device Supported
Storage Box, Display, Mounting Panel, Flat Panel Display, Sound Bar Mount
Package Contents
Large Fit Tilt Display Wall Mount, Post-Installation Leveling Screw, Ball End Hex-Key
Mounting Pattern
915 x 450
Product Line
Large FIT
Durability
Theft Resistant
Compatible With
Chief Storage Boxes: PAC525, PAC526 Chief PACSBM Sound Bar MountChief Mounting Panels: CSMP9X12, CSSLP15X10
VESA Mount Compatible
Yes
Maximum Load Capacity
200 lb
Item
Wall Mount
Mount Pattern
Universal
Features
Robust, Tilt, Landscape Mounting, Tool-less Adjustment, 12° Tilt, Pull Cord, -12° Tilt, Kickstand, Adjustable Tilt, Lateral Adjustment, Flexible, Leveling System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.