Zoro Homepage

Chief Large Tilt Truss Flat Panel Mount - Black - 150 lb - Black

  • Mfr # TPPU

  • Zoro # G5304154


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.68 in
Width
16.18 in
Weight Capacity
150 lb
Depth
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPPU
Zoro #
G5304154
UPC #
841872058115
Country of Origin
United States

Dimensions

Height
16.68 in
Width
16.18 in
Depth
4.06 in
Max. Screen Size Supported
63 in

Details

Color
Black
Weight Capacity
150 lb
Item
Pole Mount
Includes
Device Supported
Flat Panel Display
Compatibility
Up to 63" LCDs, Plasma and Large Flat Panel TVs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.