
Chief LCDA Non-Inverted LCD/DLP Projector Ceiling Mount - 50lb
Mfr # LCDA225C
Zoro # G5152823
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16.5"
Width
11.5"
Weight Capacity
50 lb
Features
Height Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCDA225C
Zoro #
G5152823
UPC #
841872001869
Country of Origin
United States
Dimensions
Height
16.5"
Width
11.5"
Depth
17.7"
Max. Adjustable Width
11.50 in
Max. Adjustable Height
16.50 in
Details
Color
Black
Weight Capacity
50 lb
Features
Height Adjustable
Includes
1 x 1 ½" NPT Jam Nut, 1 x LCDA Cradle, 1 x LCDA Frame, 4 x (¼- 20) Nuts, 4 x ¼" Flatwashers.
Product Type
Ceiling Mount
Compatibility
LCD/DLP Projector
Item
Ceiling Mount
Device Supported
Projector
Series
LCDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.