Zoro Homepage

Chief LCDA Non-Inverted LCD/DLP Projector Ceiling Mount - 50lb

  • Mfr # LCDA240C

  • Zoro # G5242414


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
50 lb
Includes
1 x 1-½" NPT Jam Nut, 4 x (¼- 20) Nuts, 1 x LCDA Cradle, 4 x ¼" Flat washers, 1 x LCDA Frame.
Product Type
Ceiling Mount
Compatibility
LCD/DLP Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDA240C
Zoro #
G5242414
UPC #
841872001883
Country of Origin
United States

Details

Color
Black
Weight Capacity
50 lb
Includes
1 x 1-½" NPT Jam Nut, 4 x (¼- 20) Nuts, 1 x LCDA Cradle, 4 x ¼" Flat washers, 1 x LCDA Frame.
Product Type
Ceiling Mount
Compatibility
LCD/DLP Projector
Item
Ceiling Mount
Device Supported
Projector
Series
LCDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.