Zoro Homepage

Chief LCDA Series Non-Inverted LCD/DLP Projector Ceiling Mount - 50lb

  • Mfr # LCDA-230C

  • Zoro # G5415235


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
50 lb
Product Type
Ceiling Mount
Includes
1 x 1-½" NPT Jam Nut, 4 x ¼ - 20 Nuts, 1 x LCDA Cradle, 4 x ¼" Flat washers, 1 x LCDA Frame.
Compatibility
LCD/DLP Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDA-230C
Zoro #
G5415235
UPC #
841872001876
Country of Origin
United States

Details

Color
Black
Weight Capacity
50 lb
Product Type
Ceiling Mount
Includes
1 x 1-½" NPT Jam Nut, 4 x ¼ - 20 Nuts, 1 x LCDA Cradle, 4 x ¼" Flat washers, 1 x LCDA Frame.
Compatibility
LCD/DLP Projector
Device Supported
Projector
Item
Ceiling Mount
Series
LCDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.