Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief (LF40UBP) Display Enclosures

  • Mfr # LF40UBP

  • Zoro # G700687843


product price: $3,883.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Floor Stand
Monitor Size
40 in
Features
Lockable, Cable Management
VESA Mount Standard
400 x 400, 300 x 300, 200 x 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF40UBP
Zoro #
G700687843
UPC #
841872174648
Country of Origin
United States

Dimensions

Monitor Size
40 in
Display Size Supported
40 in

Details

Item
Display Enclosure
Color
Black
Mounting
Floor Stand
Features
Lockable, Cable Management
VESA Mount Standard
400 x 400, 300 x 300, 200 x 200
Application
Kiosk
VESA Pattern
400 x 400, 300 x 300, 200 x 200
Series
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.