Chief (LF40UBPB2B) Display Enclosures
Mfr # LF40UBP-B2B
Zoro # G600687875
product price: $4,471.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Mounting
Floor Stand
Monitor Size
40 in
Features
Lockable, Cable Management
Application
Kiosk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF40UBP-B2B
Zoro #
G600687875
UPC #
841872174655
Country of Origin
United States
Dimensions
Monitor Size
40 in
Display Size Supported
40 in
Details
Item
Display Enclosure
Color
Black
Mounting
Floor Stand
Features
Lockable, Cable Management
Application
Kiosk
VESA Mount Standard
400 x 400, 300 x 300, 200 x 200
VESA Pattern
400 x 400, 300 x 300, 200 x 200
Series
Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.