Zoro Homepage

Chief (LF40UWP) Display Enclosures

  • Mfr # LF40UWP

  • Zoro # G700687829


product price: $3,826.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting
Floor Stand
Features
Cable Management, Lockable
Monitor Size
40 in
VESA Mount Standard
200 x 200, 300 x 300, 400 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF40UWP
Zoro #
G700687829
UPC #
841872174662
Country of Origin
United States

Dimensions

Monitor Size
40 in
Display Size Supported
40 in

Details

Item
Display Enclosure
Color
White
Mounting
Floor Stand
Features
Cable Management, Lockable
VESA Mount Standard
200 x 200, 300 x 300, 400 x 400
Application
Kiosk
Series
Impact
VESA Pattern
400 x 400, 200 x 200, 300 x 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.