Zoro Homepage

Chief (LF42UBP) Display Enclosures

  • Mfr # LF42UBP

  • Zoro # G600687844


product price: $3,826.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Floor Stand
Monitor Size
42 in
Features
Lockable, Cable Management
Display Size Supported
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF42UBP
Zoro #
G600687844
UPC #
841872174686
Country of Origin
United States

Dimensions

Monitor Size
42 in
Display Size Supported
42 in

Details

Item
Display Enclosure
Color
Black
Mounting
Floor Stand
Features
Lockable, Cable Management
Application
Kiosk
VESA Mount Standard
300 x 300, 200 x 200, 400 x 400
Series
Impact
VESA Pattern
300 x 300, 400 x 400, 200 x 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.