
Chief (LF46UWPB2B) Display Enclosures
Mfr # LF46UWP-B2B
Zoro # G300687830
product price: $4,668.99
/ea
Free Shipping & Returns
Key Features
Color
White
Mounting
Floor Stand
Features
Lockable, Cable Management
Monitor Size
46 in
Application
Kiosk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF46UWP-B2B
Zoro #
G300687830
UPC #
841872174792
Country of Origin
United States
Dimensions
Monitor Size
46 in
Display Size Supported
46 in
Details
Item
Display Enclosure
Color
White
Mounting
Floor Stand
Features
Lockable, Cable Management
Application
Kiosk
VESA Mount Standard
400 x 400, 200 x 200, 300 x 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.