Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief (LF47UBPB2B) Display Enclosures

  • Mfr # LF47UBP-B2B

  • Zoro # G500687814


product price: $4,341.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Floor Stand
Features
Cable Management, Lockable
Monitor Size
47 in
Display Size Supported
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF47UBP-B2B
Zoro #
G500687814
UPC #
841872174815
Country of Origin
United States

Dimensions

Monitor Size
47 in
Display Size Supported
47 in

Details

Item
Display Enclosure
Color
Black
Mounting
Floor Stand
Features
Cable Management, Lockable
Application
Kiosk
VESA Mount Standard
200 x 200, 300 x 300, 400 x 400
Series
Impact
VESA Pattern
400 x 400, 300 x 300, 200 x 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.