Chief (LF48UBP) Display Enclosures
Mfr # LF48UBP
Zoro # G500687883
product price: $3,900.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Mounting
Floor Stand
Monitor Size
48 in
Features
Cable Management, Lockable
Application
Kiosk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF48UBP
Zoro #
G500687883
UPC #
841872174846
Country of Origin
China
Dimensions
Monitor Size
48 in
Display Size Supported
48 in
Details
Item
Display Enclosure
Color
Black
Mounting
Floor Stand
Features
Cable Management, Lockable
Application
Kiosk
VESA Mount Standard
300 x 300, 400 x 400, 200 x 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.