Zoro Homepage

Chief (LF48UBPB2B) Display Enclosures

  • Mfr # LF48UBP-B2B

  • Zoro # G400687808


product price: $4,668.99
/ea
Free Shipping & Returns

Key Features

Height
73.8 in
Width
31.3 in
Mounting
Floor Standing
Features
Lockable
Monitor Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF48UBP-B2B
Zoro #
G400687808
UPC #
841872174853
Country of Origin
China

Dimensions

Height
73.8 in
Width
31.3 in
Monitor Size
48 in
Depth
8.5 in
Display Size Supported
48 in

Details

Item
Display Enclosure
Color
Black
Mounting
Floor Standing
Features
Lockable
Application
Kiosk
VESA Mount Standard
200 x 200, 400 x 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.