Zoro Homepage

Chief M-Series 30-50" Dual Vertical Display - Black - 125 lb - Black

  • Mfr # MAC720

  • Zoro # G5325732


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
125 lb
For Use On
Flat Panel Display
Series
MAC
Product Type
Mounting Adapter Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC720
Zoro #
G5325732
UPC #
841872106342
Country of Origin
United States

Details

Color
Black
Weight Capacity
125 lb
For Use On
Flat Panel Display
Series
MAC
Product Type
Mounting Adapter Kit
Item
Mounting Adapter Kit
Device Supported
Flat Panel Display
Compatibility
Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.