Zoro Homepage

Chief M-Series Universal CPU/DVD/Media Player Adapter - Black - 40lb

  • Mfr # MAC251

  • Zoro # G5142567


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
12.6 in
Width
13.9 in
Weight Capacity
40 lb
For Use On
CPU
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC251
Zoro #
G5142567
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12.6 in
Width
13.9 in
Depth
4.7 in

Details

Weight Capacity
40 lb
For Use On
CPU
Includes
Safety Strap.
Product Type
Mounting Adapter Kit
Series
MAC
Device Supported
CPU
Item
Mounting Adapter Kit
Compatibility
Flat Panel CPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.