Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief MAC119B Swing Arm Adapter - 100 lb - Black

  • Mfr # MAC119B

  • Zoro # G5326247


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.38 in
Width
27 in
Weight Capacity
100 lb
Depth
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC119B
Zoro #
G5326247
UPC #
841872104034
Country of Origin
United States

Dimensions

Height
5.38 in
Width
27 in
Depth
1.50 in
Max. Screen Size Supported
50 in

Details

Color
Black
Weight Capacity
100 lb
Includes
All Mounting Hardware.
Standards
UL
Series
MAC
Compatibility
Up to 50" Flat Panel Displays
Item
Mounting Adapter Kit
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.