
Chief MAC722 Pole Mount for Flat Panel Display - 38" to 58" Screen Support - 125 lb Load Capacity
Mfr # MAC722
Zoro # G6211537
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Max. Screen Size Supported
58"
Compatibility
2 x 38 - 58" Flat panel Displays
Load Capacity
125 lb
Min. Screen Size Supported
38 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAC722
Zoro #
G6211537
UPC #
841872122632
Country of Origin
United States
Dimensions
Max. Screen Size Supported
58"
Min. Screen Size Supported
38 in
Details
Item
Pole Mount
Compatibility
2 x 38 - 58" Flat panel Displays
Load Capacity
125 lb
Device Supported
Flat Panel Display
Includes
(1) Extension Assembly, (1) Left Head Assembly, (1) Right Head Assembly, (4) 5/16-18 x 3-1/2" Button Head Cap Screws, (4) 5/16" Locking Nuts, (1) 3/16" Allen Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.