Zoro Homepage

Chief Medium Pivot & Pitch Wall Mount - For Displays 20-43" - 75 lb - Black

  • Mfr # JWPUB

  • Zoro # G6572134


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.31 in
Width
6 in
For Use With
Flat Panel Display
Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWPUB
Zoro #
G6572134
UPC #
841872114347
Country of Origin
China

Dimensions

Height
8.31 in
Width
6 in
Monitor Size
45 in
Depth
3.35 in
Minimum Screen Size Supported
26 in
Min. Screen Size Supported
26 in
Max. Screen Size Supported
45 in
Maximum Screen Size Supported
45 in

Details

Item
Wall Mount
Color
Black
For Use With
Flat Panel Display
Load Capacity
75 lb
Standards
ULVESA:100 x 100 mm, 400 x 400 mm
Includes
JWPU Universal Flat Panel Pivot/Tilt Wall Mount includes: 1 x J-Series Wall Plate, 2 x Hex Head Lag Screw, 3/8" x 3"
Mounting Pattern
400 x 400, 100 x 100
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Maximum Load Capacity
75 lb
Compatibility
26" - 45" Monitor, 26 - 45" TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.