Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief MF1-US Floor Stand for Flat Panel Display - Up to 125lb Flat Panel Display - Silver

  • Mfr # MF1US

  • Zoro # G5956396


product price: $929.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Aluminum
Height
91"
Width
36"
Weight Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF1US
Zoro #
G5956396
UPC #
841872100623
Country of Origin
China

Dimensions

Height
91"
Width
36"
Depth
30"

Details

Color
Silver
Material
Aluminum
Weight Capacity
125 lb
Item
Display Stand
Product Type
Display Stand
Display Type Supported
Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.