Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief MF2-UB Dual Flat Panel Display Floor Stand - Up to 250lb Flat Panel Display - Black

  • Mfr # MF2UB

  • Zoro # G5171696


product price: $1,119.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Aluminum
Height
91 in
Width
36 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF2UB
Zoro #
G5171696
UPC #
841872101156
Country of Origin
United States

Dimensions

Height
91 in
Width
36 in
Depth
43 in

Details

Color
Black
Material
Aluminum
Weight Capacity
250 lb
Item
Display Stand
For Use On
Flat Panel
Product Type
Display Stand
Pitch
+/- 15°
Display Type Supported
Flat Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.