Zoro Homepage

Chief MFAUS Floor Mount - Silver, Black - 37" to 55" Screen Support - VESA Mount Compatible

  • Mfr # MFAUS

  • Zoro # G5171784


product price: $1,359.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Silver, Black
Standards
UL Listed
Features
VESA Mount Compatible
Product Type
Floor Mount
Minimum Screen Size Supported
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFAUS
Zoro #
G5171784
UPC #
841872156811
Country of Origin
China

Dimensions

Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
55 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
37 in

Details

Color
Silver, Black
Standards
UL Listed
Item
Floor Mount
Features
VESA Mount Compatible
Product Type
Floor Mount
Compatibility
http://www.chiefmfg.com/Products/MFAUS
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.