Zoro Homepage

Chief Mini Elite RSMA349 Ceiling Mount for Projector - Black - 25 lb Load Capacity

  • Mfr # RSMA349

  • Zoro # G012117410


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
1.80 in
Width
4.40 in
Compatibility
Panasonic Projectors: PT-EW550 PT-EW550U PT-EW650 PT-EW650U PT-EX520 PT-EX520U PT-EX620 PT-EX620U PT-EZ590 PT-FW530U PT-FX500 PT-FX500U PT-FZ570 PT-FZ570U
Depth
5.10 in
Maximum Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMA349
Zoro #
G012117410
UPC #
-
Country of Origin
United States

Dimensions

Height
1.80 in
Width
4.40 in
Depth
5.10 in

Details

Compatibility
Panasonic Projectors: PT-EW550 PT-EW550U PT-EW650 PT-EW650U PT-EX520 PT-EX520U PT-EX620 PT-EX620U PT-EZ590 PT-FW530U PT-FX500 PT-FX500U PT-FZ570 PT-FZ570U
Maximum Load Capacity
25 lb
Device Supported
Projector
Series
RSMx
Item
Ceiling Mount
Product Line
Mini Elite
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.