Zoro Homepage

Chief Mounting Adapter for Microphone - White - 50 lb Load Capacity

  • Mfr # CMA107W

  • Zoro # G312352757


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Height
0.70 in
Width
5 in
Depth
5 in
Finishing
White
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA107W
Zoro #
G312352757
UPC #
-
Country of Origin
United States

Dimensions

Height
0.70 in
Width
5 in
Depth
5 in

Details

Item
Mounting Adapter
Finishing
White
Environmentally Friendly
Yes
Device Supported
Microphone
Maximum Load Capacity
50 lb
Compatibility
Sony MAS-A100 Microphone
Environmental Certification
TÜV Rheinland Green Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.