Zoro Homepage

Chief Mounting Bracket for Display Screen - Black - 125 lb Load Capacity

  • Mfr # MSB6223

  • Zoro # G5302054


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
http://www.chiefmfg.com/Products/MSB6223
Device Supported
Display Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6223
Zoro #
G5302054
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
http://www.chiefmfg.com/Products/MSB6223
Item
Mounting Bracket
Device Supported
Display Screen
Series
MSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.