
Chief Mounting Bracket for Flat Panel Display - Silver - 40 lb Load Capacity
Mfr # FSB4215S
Zoro # G5513393
product price: $45.89
/eaKey Features
Color
Silver
For Use With
JVC LCD:LT26WX84, LT26X466, LT26X506, LT26X575, LT26X576, LT26X585, LT26X776
Load Capacity
40 lb
Series
FSB
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB4215S
Zoro #
G5513393
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
Color
Silver
For Use With
JVC LCD:LT26WX84, LT26X466, LT26X506, LT26X575, LT26X576, LT26X585, LT26X776
Load Capacity
40 lb
Series
FSB
Product Type
Mounting Bracket
Compatibility
JVC LCD:LT26WX84, LT26X466, LT26X506, LT26X575, LT26X576, LT26X585, LT26X776
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.