
Chief MSB Custom Interface Bracket - 125lb
Mfr # MSB6045
Zoro # G5305116
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
125 lb
Standards
UL
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Button - Tapped, 4 x (10-24 x .5) Button Head Cap Screw, 6 x (M6 x 20) Button Head Cap Screw, 6 x (.625 x .33 x .25) Nylon Spacer, 1 x 1/8" Allen Key, 1 x M4 Allen Key.
Series
MSB
Compatibility
Medium Flat Panel Displays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSB6045
Zoro #
G5305116
UPC #
841872059402
Country of Origin
United States
Details
Weight Capacity
125 lb
Standards
UL
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Button - Tapped, 4 x (10-24 x .5) Button Head Cap Screw, 6 x (M6 x 20) Button Head Cap Screw, 6 x (.625 x .33 x .25) Nylon Spacer, 1 x 1/8" Allen Key, 1 x M4 Allen Key.
Item
Mounting Bracket
Series
MSB
Compatibility
Medium Flat Panel Displays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.