Chief MSB Custom Interface Bracket - 125lb
Mfr # MSB6095
Zoro # G5136048
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Button - Tapped, 4 x (10-24 x .5) Button Head Cap Screw, 4 x (M5 x 20) Phillips Head Cap Screw, 4 x (.875 x .330 x .375) Nylon Spacer, 1 x 1/8" Allen Key.
Series
MSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSB6095
Zoro #
G5136048
UPC #
-
Country of Origin
Unknown
Details
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Item
Mounting Bracket
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Button - Tapped, 4 x (10-24 x .5) Button Head Cap Screw, 4 x (M5 x 20) Phillips Head Cap Screw, 4 x (.875 x .330 x .375) Nylon Spacer, 1 x 1/8" Allen Key.
Series
MSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.