Zoro Homepage

Chief MSB Custom Interface Bracket - Black

  • Mfr # MSB4101B

  • Zoro # G5137387


product price: $42.69
/ea

Key Features

Color
Black
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 6 x 1/8" Nylon Spacers, 4 x (M4 X 8mm) Phillips Pan Head Screws, 6 x (M4 X 16mm) Phillips Pan Head Screws.
Series
MSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB4101B
Zoro #
G5137387
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Item
Mounting Bracket
Includes
1 x MSB Custom Interface Bracket, 6 x 1/8" Nylon Spacers, 4 x (M4 X 8mm) Phillips Pan Head Screws, 6 x (M4 X 16mm) Phillips Pan Head Screws.
Series
MSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.