Zoro Homepage

Chief MSB Custom Interface Bracket Kit - 125lb

  • Mfr # MSB6053

  • Zoro # G5139916


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Standards
UL
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .5) Button Head Cap Screws, 4 x (M8 x 65mm) Hex Head Cap Screws, 4 x (18mm x 8.3mm x 20mm) Nylon Spacers, 4 x M8 Flat Washers, 4 x Nylon Shoulder Washers, 1 x 1/8" Allen Key.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6053
Zoro #
G5139916
UPC #
-
Country of Origin
Unknown

Details

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Item
Mounting Bracket
Standards
UL
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .5) Button Head Cap Screws, 4 x (M8 x 65mm) Hex Head Cap Screws, 4 x (18mm x 8.3mm x 20mm) Nylon Spacers, 4 x M8 Flat Washers, 4 x Nylon Shoulder Washers, 1 x 1/8" Allen Key.
Series
MSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.