Chief MSB Custom Interface Bracket Kit - 125lb
Mfr # MSB6065
Zoro # G5135777
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .5) Button Head Cap Screws, 4 x (M5 x 30mm) Phillips Head Cap Screws, 4 x (.68 x .39 x .625) Nylon Spacers, 1 x 1/8" Allen Key, 1 x T25 Torx Key.
Series
MSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB6065
Zoro #
G5135777
UPC #
-
Country of Origin
Unknown
Details
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .5) Button Head Cap Screws, 4 x (M5 x 30mm) Phillips Head Cap Screws, 4 x (.68 x .39 x .625) Nylon Spacers, 1 x 1/8" Allen Key, 1 x T25 Torx Key.
Item
Mounting Bracket
Series
MSB
Standards
UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.