Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief MSB Custom Interface Bracket Kit - 125lb

  • Mfr # MSB6112

  • Zoro # G5136915


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Series
MSB
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .5) Button Head Cap Screws, 6 x (M6 x 25mm) Phillips Head Cap Screws, 6 x (.75 x .34 x .50) Nylon Spacers, 1 x 1/8" Allen Key.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6112
Zoro #
G5136915
UPC #
-
Country of Origin
Unknown

Details

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Series
MSB
Item
Mounting Bracket
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .5) Button Head Cap Screws, 6 x (M6 x 25mm) Phillips Head Cap Screws, 6 x (.75 x .34 x .50) Nylon Spacers, 1 x 1/8" Allen Key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.