Chief MSB Custom Interface Bracket Kit
Mfr # MSB6118
Zoro # G5302228
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .500) Button Head Cap Screws, 4 x (M6 x 25mm) Phillips Head Cap Screws, 4 x (.750 x .344 x .500) Nylon Spacers, 1 x 1/8" Allen Key.
Standards
UL
Series
MSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB6118
Zoro #
G5302228
UPC #
-
Country of Origin
Unknown
Details
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
2 x Interface Side Brackets, 2 x Interface Center Brackets, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .500) Button Head Cap Screws, 4 x (M6 x 25mm) Phillips Head Cap Screws, 4 x (.750 x .344 x .500) Nylon Spacers, 1 x 1/8" Allen Key.
Item
Mounting Bracket
Standards
UL
Series
MSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.