Chief MSB Custom Interface Bracket
Mfr # MSB6123
Zoro # G5135488
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 6 x (.750 x .250 x .250) Nylon Spacers, 4 x Mounting Buttons - Tapped, 4 x (10-24 x .5/8") Phillips Flat Head Screws, 4 x (M6 x 50mm) Phillips Pan Head Screws, 2 x (.750 x .194 x .500) Nylon Spacers, 1 x 3mm Hex Key, 4 x (M4 x 60mm) Socket Head Cap Screws.
Standards
UL
Series
MSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB6123
Zoro #
G5135488
UPC #
-
Country of Origin
Unknown
Details
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 6 x (.750 x .250 x .250) Nylon Spacers, 4 x Mounting Buttons - Tapped, 4 x (10-24 x .5/8") Phillips Flat Head Screws, 4 x (M6 x 50mm) Phillips Pan Head Screws, 2 x (.750 x .194 x .500) Nylon Spacers, 1 x 3mm Hex Key, 4 x (M4 x 60mm) Socket Head Cap Screws.
Standards
UL
Item
Mounting Bracket
Series
MSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.