Zoro Homepage

Chief MSB Custom Interface Bracket

  • Mfr # MSB6125

  • Zoro # G5135436


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Buttons-10-24 Tapped, 4 x 10-24 Button Head Cap Screws, 8 x (M6 x 12 mm) Phillips Pan Head Screw, 1 x 1/8" Hex Key.
Standards
UL
Series
MSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6125
Zoro #
G5135436
UPC #
-
Country of Origin
Unknown

Details

Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Buttons-10-24 Tapped, 4 x 10-24 Button Head Cap Screws, 8 x (M6 x 12 mm) Phillips Pan Head Screw, 1 x 1/8" Hex Key.
Standards
UL
Series
MSB
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.