Chief MSB6075 Mounting Bracket for Flat Panel Display - Black - 125 lb Load Capacity
Mfr # MSB6075
Zoro # G5135847
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch Mounts,Aomni AL370A7 LCD TV,VioreLC40VF80 LCD TV,HantarexQUADROLCD42RPC3 LCD TV,Chief Swing Arm Mounts,JWD210,JWS210,JWP210,Hitachi LCD TVs:L26H01,L26H01AU,Curtis LCD TVs:LCD3235A,LCDVD322A,Haier LCD TVs:HL42XD2,HL42XK1,HL46XSL2,Hitachi LCD TVs:L26H01,L26H01AU,Proscan LCD TVs:32LB30Q,32LB30QD,32lC30Q,37LB30QD,Sceptre LCD TVs:E408BVFMDU,X405BVFHD,X408BVFHDU,X408BVFMDU,X409BVFHD,X460BVFHD
Series
MSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB6075
Zoro #
G5135847
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch Mounts,Aomni AL370A7 LCD TV,VioreLC40VF80 LCD TV,HantarexQUADROLCD42RPC3 LCD TV,Chief Swing Arm Mounts,JWD210,JWS210,JWP210,Hitachi LCD TVs:L26H01,L26H01AU,Curtis LCD TVs:LCD3235A,LCDVD322A,Haier LCD TVs:HL42XD2,HL42XK1,HL46XSL2,Hitachi LCD TVs:L26H01,L26H01AU,Proscan LCD TVs:32LB30Q,32LB30QD,32lC30Q,37LB30QD,Sceptre LCD TVs:E408BVFMDU,X405BVFHD,X408BVFHDU,X408BVFMDU,X409BVFHD,X460BVFHD
Series
MSB
Item
Mounting Bracket
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.