Chief MSB6201 Mounting Bracket for Flat Panel Display - Black - 30" to 50" Screen Support
Mfr # MSB6201
Zoro # G5171583
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch mounts Chief Swing Arm Mounts: JWD210, JWS210, JWP210
Device Supported
Flat Panel Display
Series
MSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSB6201
Zoro #
G5171583
UPC #
-
Country of Origin
Unknown
Dimensions
Min. Screen Size Supported
30 in
Max. Screen Size Supported
50 in
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch mounts Chief Swing Arm Mounts: JWD210, JWS210, JWP210
Item
Mounting Bracket
Device Supported
Flat Panel Display
Series
MSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.