Zoro Homepage

Chief MSB6350 Custom Interface Bracket Kit - 125lb

  • Mfr # MSB6350

  • Zoro # G5137457


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Series
MSB
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6350
Zoro #
G5137457
UPC #
-
Country of Origin
Unknown

Details

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Item
Mounting Bracket
Series
MSB
Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.