Zoro Homepage

Chief MSB6409 Mounting Bracket - Black - Steel

  • Mfr # MSB6409

  • Zoro # G5955845


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
17"
Width
15.2"
Depth
0.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6409
Zoro #
G5955845
UPC #
-
Country of Origin
Unknown

Dimensions

Height
17"
Width
15.2"
Depth
0.6"

Details

Color
Black
Material
Steel
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch Mount Chief Swing Arm Mount: JWD210, JWS210, JWP210
Application
30" - 50" Flat Panel Display
Series
MSB
Includes
2 x Interface Side Brackets, 4 x Tapped Mounting Buttons, 4 x (10-24 x .500) Button Head Cap Screws, 4 x (.74 x .25 x .25) Nylon Spacers, 4 x (M6 x 20mm) Phillips Head Screws, 1 x 1/8" Allen Key.
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.