Zoro Homepage

Chief MSB6420 Custom Interface Bracket Kit - 125 lb - Black

  • Mfr # MSB6420

  • Zoro # G5308397


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Up to 50" Flat Panel
Max. Screen Size Supported
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6420
Zoro #
G5308397
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
50 in

Details

Color
Black
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Up to 50" Flat Panel
Item
Mounting Bracket
Includes
2 x Interface Side Brackets, 4 x Mounting Buttons - Tapped, 4 x (M8 x 40mm) Button Head Cap Screws, 1 x 1/8" Allen Key, 2 x Interface Center Brackets, 8 x (10-24 x .5) Button Head Cap Screws, 4 x (.680 x .390 x .625) Nylon Spacers, 1 x 5mm Allen Key.
Device Supported
Flat Panel Display
Series
MSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.