Zoro Homepage

Chief MSB6510 Mounting Bracket for Flat Panel Display - 30" to 50" Screen Support

  • Mfr # MSB6510

  • Zoro # G5308467


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Bracket
Compatibility
30 - 50" Flat Panel Displays
Min. Screen Size Supported
30 in
Series
MSB
Max. Screen Size Supported
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6510
Zoro #
G5308467
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Screen Size Supported
30 in
Max. Screen Size Supported
50 in

Details

Product Type
Mounting Bracket
Compatibility
30 - 50" Flat Panel Displays
Series
MSB
Item
Mounting Bracket
Standards
UL
Includes
2 x Interface Side Bracket, 2 x Interface Center Bracket, 4 x Tapped Mounting Buttons, 8 x 10 - 24 x .500 Button Head Cap Screws, 4 x M8 x 30mm Phillips Head Cap Screws, 4 x .680 x .390 x .625 Nylon Spacers, 1 x 1/8" Allen Key.
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.