Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief MTA3301 Fusion Tilt Wall Mount - 125 lb - Black

  • Mfr # MTA3301

  • Zoro # G5305667


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.5"
Width
25.4"
Weight Capacity
125 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA3301
Zoro #
G5305667
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.5"
Width
25.4"
Depth
2"
Maximum Screen Size Supported
47"
Max. Screen Size Supported
47 in

Details

Color
Black
Weight Capacity
125 lb
Product Type
Wall Mount
Compatibility
26" - 47" Flat Panel Displays
Device Supported
Flat Panel Display
Maximum Load Capacity
125 lb
Package Contents
MTA3301 Fusion Tilt Wall Mount(1) Security Bracket(4) Anchor(4) 5/16" Flat Washers(4) 5/1(6) 2-1/2" Lag Bolts(1) Hardware Bag
Item
Wall Mount
Includes
1 x Security Bracket, 4 x Anchor, 4 x 5/16" Flat Washers, 4 x 5/16 x 2-1/2" Lag Bolts, 1 x Hardware Bag.
Series
MTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.